This product requires certification to purchase.

2 x 1-1/4 in. CTS CPVC Bushing

Flowguard Gold® 2 x 1-1/4 in. CTS CPVC Bushing

  • Fast #
  • Part #CPBKH
  • Item #85705
  • Manufacturer Part #CTS 02107 3200
4.6 out of 5 Customer Rating

Flowguard Gold® 2 x 1-1/4 in. CTS CPVC Bushing

  • Fast #
  • Part #CPBKH
  • Item #85705
  • Manufacturer Part #CTS 02107 3200
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-2846, ASTM F-1668, ASTM F-493, ASTM F-656
Application:
Hot and Cold Water Systems
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Name:
Cream
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CTS CPVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11
UPC:
611942051892