2 x 1 in. CTS CPVC Tee
Flowguard Gold® 2 x 1 in. CTS CPVC Tee
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Intended for pressure use
- Resistant to corrosion, pitting and scaling
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Hot and Cold Water Systems
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Name:
- Cream
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 1
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 11
- UPC:
- 611942106875