2 x 3/4 in. CTS CPVC Bushing
Flowguard Gold® 2 x 3/4 in. CTS CPVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 4000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Intended for pressure use
- Resistant to corrosion, pitting and scaling
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2846, ASTM F-1668, ASTM F-493, ASTM F-656
- Application:
- Hot and Cold Water Systems
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 11
- UPC:
- 611942051878