3/4 in. IPS x 3/4 in. CTS CPVC Coupling

You last purchased this on
 

Flowguard Gold® 3/4 in. IPS x 3/4 in. CTS CPVC Coupling

This product requires certification to purchase.
You last purchased this on
 

Flowguard Gold® 3/4 in. IPS x 3/4 in. CTS CPVC Coupling

  • Fast #
  • Part #CPACFF
  • Item #6352
  • Manufacturer Part #CTS 02100I 0600
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2846
Application:
Hot Water, Cold Water
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Length:
1-401/500 in
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Schedule Class:
SDR 11
Type:
CPACFF
Weight:
0.046 lb