This product requires certification to purchase.

3 in. Carbon Steel Lug RTFE Lever Handle Butterfly Valve

Flowseal

Flowseal® 3 in. Carbon Steel Lug RTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #F1DA12DRTGHOKM
  • Item #7211383
  • Manufacturer Part #03-1DA-12DRTG-HOK
4.2 out of 5 Customer Rating
Brand image
Flowseal

Flowseal® 3 in. Carbon Steel Lug RTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #F1DA12DRTGHOKM
  • Item #7211383
  • Manufacturer Part #03-1DA-12DRTG-HOK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High performance shutoff and modulating service for standard industrial process lines
  • Bi-directional Pressure-Energized Sealing
  • Materials of construction options include Carbon and Stainless Steels
  • Sizes up to 48”, both wafer and lugged body styles available, classes 150 – 600
  • Requires Certification

Documents


Specifications

API:
API 598, API 609
ASME:
ASME B16.34, ASME Class 150, ASME Class 300, ASME Class 600
ASTM:
ASTM A105, ASTM A216 Grade WCB, ASTM A182 F316, ASTM A351 Grade CF8M, ASTM A564
Clean Bagged:
No
Collection:
Flowseal®
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
8-3/5 in
IAPMO Listed:
No
MSS:
MSS SP-61, MSS SP-68
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-100
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Power Generation, HVAC, Hydrocarbon Processing, Water, Waste Water, Chemical, Marine, Pulp and Paper
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Type:
Butterfly Valve