8 in. Stainless Steel Lug RTFE Gear Operator Handle Butterfly Valve
Flowseal® 8 in. Stainless Steel Lug RTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High performance shutoff and modulating service for standard industrial process lines
- Bi-directional Pressure-Energized Sealing
- Materials of construction options include Carbon and Stainless Steels
- Sizes up to 48”, both wafer and lugged body styles available, classes 150 – 600
Documents
Specifications
- API:
- API 598, API 609
- ASME:
- ASME B16.34, ASME Class 150, ASME Class 300, ASME Class 600
- ASTM:
- ASTM A105, ASTM A216 Grade WCB, ASTM A182 F316, ASTM A351 Grade CF8M, ASTM A564
- Clean Bagged:
- No
- Collection:
- Flowseal®
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 11-47/50 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-61, MSS SP-68
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Power Generation, HVAC, Hydrocarbon Processing, Water, Waste Water, Chemical, Marine, Pulp and Paper
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RTFE
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve