This product requires certification to purchase.

3 in. Cast Iron 400 psig Threaded Gear Operator Plug Valve

Flowserve Nordstrom

Figure 142 3 in. Cast Iron 400 psig Threaded Gear Operator Plug Valve

  • Fast #
  • Part #N142M
  • Item #1334238
  • Manufacturer Part #142 3
3.1 out of 5 Customer Rating
Brand image
Flowserve Nordstrom

Figure 142 3 in. Cast Iron 400 psig Threaded Gear Operator Plug Valve

  • Fast #
  • Part #N142M
  • Item #1334238
  • Manufacturer Part #142 3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 85
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Statically balanced plug
  • Sealport grooving system
  • Internal stops
  • Drop tight closure
  • Short pattern
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.1
ASTM:
ASTM A-126
Collection:
Figure 142
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
MSS:
MSS SP-78
Material:
Cast Iron
Pressure - Maximum:
400 psig
Pressure Class:
200#
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Iron
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve