12 in. Carbon Steel 150 CWP Flanged Gear Operator Plug Valve
Figure 1949 12 in. Carbon Steel 150 CWP Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Figure 1949
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve