2 in. Carbon Steel 300 CWP Socket Weld Wrench Plug Valve
Figure 2024 2 in. Carbon Steel 300 CWP Socket Weld Wrench Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Figure 2024
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Carbon Steel
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve