This product requires certification to purchase.

4 in. Carbon Steel 300 CWP Socket Weld Gear Operator Plug Valve

Flowserve Nordstrom

Figure 2024 4 in. Carbon Steel 300 CWP Socket Weld Gear Operator Plug Valve

  • Fast #
  • Part #N20251212186
  • Item #4512640
  • Manufacturer Part #20251212186
4.9 out of 5 Customer Rating
Brand image
Flowserve Nordstrom

Figure 2024 4 in. Carbon Steel 300 CWP Socket Weld Gear Operator Plug Valve

  • Fast #
  • Part #N20251212186
  • Item #4512640
  • Manufacturer Part #20251212186
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 2024
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Carbon Steel
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Plug Valve