This product requires certification to purchase.

4 in. Carbon Steel 300 psig Flanged Lever Handle Plug Valve

Flowserve Nordstrom

Figure 2025 4 in. Carbon Steel 300 psig Flanged Lever Handle Plug Valve

  • Fast #
  • Part #N2025P
  • Item #1334270
  • Manufacturer Part #2025 4
5 out of 5 Customer Rating
Brand image
Flowserve Nordstrom

Figure 2025 4 in. Carbon Steel 300 psig Flanged Lever Handle Plug Valve

  • Fast #
  • Part #N2025P
  • Item #1334270
  • Manufacturer Part #2025 4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel lubricated
  • Drop tight shutoff
  • Metal to Metal sealing
  • ANSI Class 302
  • Short pattern
  • Requires Certification

Specifications

ASME:
ASME B16.34
Collection:
Figure 2025
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Pressure - Maximum:
300 psig
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Carbon Steel
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve