2-1/4 in. Bowl to Floor Screw
2-1/4 in. Bowl to Floor Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in LA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in LA
Product Details
Product Details
- Quickly fix a rocking toilet or replace old, corroded hardware with new toilet bowl- to- floor screws
- Easy to install
- Universal fit, size ¼” x 2 1/2” length
- Durable solid brass screws and nuts resist rust and corrosion
- This hardware set also includes all the stainless steel washers and nuts for a proper fit.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass, Stainless Steel
- Length:
- 1
- Material:
- Brass, Stainless Steel
- Product Type:
- Toilet Bolts
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- F7112
- UPC:
- 039961071125
- Width:
- 4-3/4