This product requires certification to purchase.

2-1/4 x 1/4 in. Brass Closet Bolt

Fluidmaster

2-1/4 x 1/4 in. Brass Closet Bolt

  • Fast #
  • Part #F7114
  • Item #3790068
  • Manufacturer Part #7114
4 out of 5 Customer Rating
Brand image
Fluidmaster

2-1/4 x 1/4 in. Brass Closet Bolt

  • Fast #
  • Part #F7114
  • Item #3790068
  • Manufacturer Part #7114
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Secures toilet bowl to flange and wood floor
  • Includes 2 brass bolts 1/4" x 2 1/4", 2 stainless steel screws, 2 plastic washers, 4 metal washers and 4 nuts
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2-1/4 in x 1/4 in
UL Listed:
No
UPC:
039961071149
Width:
4-3/4 in