This product requires certification to purchase.

2-3/4 in. Rubber Seal Ring

Fluidmaster

2-3/4 in. Rubber Seal Ring

  • Fast #
  • Part #F2602
  • Item #3790055
  • Manufacturer Part #2602
5 out of 5 Customer Rating
Brand image
Fluidmaster

2-3/4 in. Rubber Seal Ring

  • Fast #
  • Part #F2602
  • Item #3790055
  • Manufacturer Part #2602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Toilet flush valve sealant ring
  • For use with model 555C flush valve repair kit
  • No tank removal
  • 1 Year Warranty
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2 in
Diameter - Outside
2-3/4 in
Length
6-3/4 in
Width
4-3/4 in
Included Components
Hardware Included
No
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Fluidmaster 555C
Material
Silicone
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Toilet
Product Type
Seal
UL Listed
No
UPC
039961026026