2 in. Flapper

You last purchased this on
 
Fluidmaster

2 in. Flapper

  • Fast #
  • Part #F506
  • Item #3790056
  • Manufacturer Part #506
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

2 in. Flapper

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install
  • Universal fit for most 2" flush valve toilets
  • Replace your faulty flapper fast
  • 1 Year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
Universal fit for 2" flush valve toilets
Chemical Resistant:
No
Color:
Blue
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
1 in
Flow Rate:
3.5 gpf
Flush Type:
Manual
Hardware Included:
No
Material:
Rubber
Origin:
Global
Size:
2 in
UL Listed:
No
WaterSense Labeled:
No