This product requires certification to purchase.

3/8 x 1/2 in. Click Seal Flexible Water Connector

Fluidmaster

3/8 x 1/2 in. Click Seal Flexible Water Connector

  • Fast #
  • Part #FB1FV20
  • Item #3790073
  • Manufacturer Part #B1FV20
5 out of 5 Customer Rating
Brand image
Fluidmaster

3/8 x 1/2 in. Click Seal Flexible Water Connector

  • Fast #
  • Part #FB1FV20
  • Item #3790073
  • Manufacturer Part #B1FV20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quickly replace old, or faulty faucet connectors with this flexible upgrade
  • Easy to install
  • Durable reinforced vinyl build
  • Highly flexible to resist kinks and creases in tight spaces
  • Heavy duty nickel plated brass hex nuts are easy to grip
  • 3/8" Comp. x 1/2" F.I.P. fitting - 20" Length
  • Lead free and meeting all code requirements
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Ballcock
End Connections:
Ballcock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
FB1FV20
UPC:
039961060068
Water Supply Connector Type:
Faucet