This product requires certification to purchase.

3 in. Tank to Bowl Gasket

Fluidmaster

3 in. Tank to Bowl Gasket

  • Fast #
  • Part #F6110
  • Item #10370603
  • Manufacturer Part #6110
5 out of 5 Customer Rating
Brand image
Fluidmaster

3 in. Tank to Bowl Gasket

  • Fast #
  • Part #F6110
  • Item #10370603
  • Manufacturer Part #6110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reseal and secure your toilet tank to bowl with this universal toilet gasket
  • Easy to install, for use with 2” flush valve toilets
  • Fits American Standard® Cadet 3 toilets, Glacier Bay® models and more
  • Durable build from high quality sponge rubber for a long lifespan
  • Help eliminate common leak, or loose tank problems
  • Toilet repair parts that are made to last
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3-1/4 in
Included Components
Hardware Included
No
Characteristics & Features
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Gasket
Type
F6110
UPC
039961406347