This product requires certification to purchase.

36 in. Stainless Steel Threaded Faucet Connector

Fluidmaster

36 in. Stainless Steel Threaded Faucet Connector

  • Fast #
  • Part #F1F36
  • Item #3790048
  • Manufacturer Part #1F36
4.8 out of 5 Customer Rating
Brand image
Fluidmaster

36 in. Stainless Steel Threaded Faucet Connector

  • Fast #
  • Part #F1F36
  • Item #3790048
  • Manufacturer Part #1F36
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Won’t kink or crease, even in the tightest of spaces
  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds code requirements for flexible water connectors
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FNPT
End Connections
Compression x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
36 in
Characteristics & Features
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type
Sink
Warranty & Product Information
ASME
ASME A112.18.6
CSA Certified
CSA B125
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
039961011367