48 in. Stainless Steel Connector in Stainless Steel
48 in. Stainless Steel Connector in Stainless Steel
Frequently Purchased Together
Product Details
- High efficiency washing machine connector's wider inner diameter allow for faster filling and maximum energy efficiency
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Washing Machines
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- Material:
- Stainless Steel
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Connector
- Size:
- 48 in
- Water Supply Connector Type:
- Washing Machine