7/8 x 1/2 in. PVC Toilet Water Supply Connector
7/8 x 1/2 in. PVC Toilet Water Supply Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Won’t kink or crease, even in the tightest of spaces
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds all code requirements for flexible water connectors
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connection 3:
- FNPT
- End Connections:
- Ballcock x Compression x FNPT
- Fitting Size 1:
- 7/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 7/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Toilet Water Supply Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961044204
- WaterSense Labeled:
- No