7/8 x 3/8 x 12 in. Toilet Flexible Water Connector
7/8 x 3/8 x 12 in. Toilet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quickly upgrade your old toilet connector to a durable and flexible replacement
- Easy to install
- Durable reinforced vinyl construction
- Highly flexible to resist kinks and creases in tight spaces
- Heavy-duty nickel plated brass hex nuts are easy to grip
- Lead free and meeting all code requirements for flexible water supply lines
Specifications
- ASME:
- ASME A112.18.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connections:
- Ballcock x Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961060280
- Water Supply Connector Type:
- Toilet