This product requires certification to purchase.

72 in. 3/8 in. Dishwasher Connector

Fluidmaster

72 in. 3/8 in. Dishwasher Connector

  • Fast #
  • Part #FB6W72
  • Item #240798
  • Manufacturer Part #B6W72
3.9 out of 5 Customer Rating
Brand image
Fluidmaster

72 in. 3/8 in. Dishwasher Connector

  • Fast #
  • Part #FB6W72
  • Item #240798
  • Manufacturer Part #B6W72
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Won’t kink or crease, even in the tightest of spaces
  • Exceptional flexibility for fast, easy installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CSA Certified:
CSA B125
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
72 in
Material:
Stainless Steel
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Dishwasher Connector
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
039961003034