This product requires certification to purchase.

Adjustable Anti-Siphon Fill Valve Kit

Fluidmaster

Adjustable Anti-Siphon Fill Valve Kit

  • Fast #
  • Part #F400AWFC
  • Item #4420164
  • Manufacturer Part #400AWFC
3.8 out of 5 Customer Rating
Brand image
Fluidmaster

Adjustable Anti-Siphon Fill Valve Kit

  • Fast #
  • Part #F400AWFC
  • Item #4420164
  • Manufacturer Part #400AWFC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replaces ballcocks
  • Easy installation
  • Universal fit for 1 and 2 piece toilets
  • Corrosion-resistant material
  • Anti-siphon operation, code approved
  • Won't contaminate fresh water supply
  • Includes 504 flapper
  • Requires Certification
Dimensions & Measurements
Length
13-13/100 in
Size
9 in to 14 in
Width
4-1/2 in
Characteristics & Features
Adjustable
Yes
Material
Plastic, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Toilet
BAA Compliant
No
Product Type
Anti-Siphon Fill Valve Kit
UPC
039961405050