Adjustable Fill Valve Kit
Adjustable Fill Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features the proven 400A anti-siphon toilet fill valve
- Includes the rugged 501 toilet flapper
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Product Type:
- Fill Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 9 in to 14 in
- UPC:
- 039961402707
- WaterSense Labeled:
- No
- Width:
- 4-2/5 in