Rubber Toilet Seal (Pack of 4)
Better Than Wax™ Rubber Toilet Seal (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 486-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No wax, No mess with this wax-free seal
- Can be repositioned
- Plunging won't break the seal
- Fits any flange, and any toilet
- Seals above the floor, below the floor, and on uneven surfaces
- 10 year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Collection:
- Better Than Wax™
- Fits Pipe Size:
- 3 in - 4 in
- Hardware Included:
- Yes
- Material:
- Rubber
- Package Quantity:
- Pack of 4
- Product Type:
- Toilet Seal
- UL Listed:
- No
- UPC:
- 039961018281
- WaterSense Labeled:
- No