Flush and Sparkle Toilet Bowl Cleaning System in White
Flush 'n Sparkle Flush and Sparkle Toilet Bowl Cleaning System in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Environmentally friendly
- Cleans toilet for 3 months
- Isolates cleaner from the tank water so tank parts aren't damaged by the detergents or bleach used by other in-tank cleaners
- Cleanser-treated water is injected only to the bowl, where it is needed, so cleaner application is efficient
- Surfactant-based cleaning agent reduces spread of viruses and bacteria
-
Lead Law Compliant
Specifications
- Collection:
- Flush 'n Sparkle
- Color Finish Name:
- White
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- F8100C
- UPC:
- 039961880017