This product requires certification to purchase.

Toilet Cleaning Refill for 8200P8 Septic Tank Care Kit

Fluidmaster

Flush 'n Sparkle Toilet Cleaning Refill for 8200P8 Septic Tank Care Kit

  • Fast #
  • Part #F8202P8
  • Item #1737352
  • Manufacturer Part #8202P8
4.5 out of 5 Customer Rating
Brand image
Fluidmaster

Flush 'n Sparkle Toilet Cleaning Refill for 8200P8 Septic Tank Care Kit

  • Fast #
  • Part #F8202P8
  • Item #1737352
  • Manufacturer Part #8202P8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Every flush delivers instant septic bio-action
  • Frequent, measured doses reduce drain field clogging
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
2 in
Height
8 in
Length
8 in
Width
2 in
Characteristics & Features
Collection
Flush 'n Sparkle
Color Finish Name
Green
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Toilet
EcoLogo Certified
No
Green Seal Certified
No
Lead Law Compliant
Yes
UPC
039961880079