3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector
NoBurst® 3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds code requirements for flexible water connectors
- Won’t kink or crease, even in the tightest of spaces
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- CSA Certified:
- Yes
- Collection:
- NoBurst®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 2000 psi
- Water Supply Connector Type:
- Toilet