Trip Lever in Brushed Nickel
Perfect Fit™ Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Upgrade your toilet to match your bathroom décor
- Precision “spring action” feel for a strong flush
- Easy to install / adjust
- Universal fit – adjusts to most front, side, and angle mount tanks
- Upscale metal handle design- Brushed Nickel Finish
- 5 year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet Tank
- Collection:
- Perfect Fit™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/5
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 039961028273
- WaterSense Labeled:
- No
- Width:
- 4-13/100