PerforMAX High Performance Toilet Tank Fill Valve
PerforMAX® PerforMAX High Performance Toilet Tank Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminate noisy, or slow filling fill valves with the quietest, most powerful toilet fill valve available
- Easy to install, step-by-step instructions included
- Universal fit for most toilet models and brands
- Enlarged and easy to turn tank water level adjustment for optimized water use
- Bowl water level dial lets you control the fill level in the bowl and save water. Replace old fill valves with a high performance model
- Pre-Installed shank washer cuts down repair time. EZ-Twist height adjusts from 9 in. to 14 in. to fit more tanks
Specifications
- Adjustable:
- Yes
- Collection:
- PerforMAX®
- Material:
- Plastic
- Product Type:
- Fill Valve
- UPC:
- 039961025913