Plastic Cone/Shank Washer
Plastic Cone/Shank Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cone/shank washer replacement
- Durable rubber build
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Material:
- Plastic
- Product Type:
- Cone, Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No