1/2 x 20 in. Braided Stainless Sink Flexible Water Connector
Pro Series 1/2 x 20 in. Braided Stainless Sink Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Braided stainless steel lengths range from 9" to 48"
- Ample inside diameter for high flow capacity
-
Lead Law Compliant
Specifications
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961100184
- Water Supply Connector Type:
- Sink