This product requires certification to purchase.

3/8 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

Fluidmaster

Pro Series 3/8 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO1T12CS
  • Item #4506053
  • Manufacturer Part #PRO1T12CS
5 out of 5 Customer Rating
Brand image
Fluidmaster

Pro Series 3/8 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO1T12CS
  • Item #4506053
  • Manufacturer Part #PRO1T12CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No over tightening so the nut won't crack
  • No cross threading
  • Strong radial crimp for leak free nut-to hose connection
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Ballcock
End Connections:
Compression x Ballcock
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
039961006516
Water Supply Connector Type:
Toilet