3/8 in x 7/8 in. x 6 in. Braided Stainless Toilet Flexible Water Connector
Pro Series 3/8 in x 7/8 in. x 6 in. Braided Stainless Toilet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Won’t kink or crease, even in the tightest of spaces
- Braided stainless steel lengths range from 6" to 20"
-
Lead Law Compliant
Specifications
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961008220
- Water Supply Connector Type:
- Toilet