This product requires certification to purchase.

Rubber Seal for 200, 400 and 747

Fluidmaster

Rubber Seal for 200, 400 and 747

  • Fast #
  • Part #FB21210
  • Item #3809906
  • Manufacturer Part #B212-10
5 out of 5 Customer Rating
Brand image
Fluidmaster

Rubber Seal for 200, 400 and 747

  • Fast #
  • Part #FB21210
  • Item #3809906
  • Manufacturer Part #B212-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement Seals for 400A, PRO45 and 747 Fill Valves (10-Pack)
  • Warranty 1 year
Product Information
  • Requires Certification
  • Lead Law Compliant

Included Components
Hardware Included
No
Characteristics & Features
Adjustable
No
Brand Model Compatibility
200, 400 and 747
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Toilet
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Product Type
Seal
UL Listed
No
UPC
039961025722