3 in. Flapper in Black
Sure-Fit 3 in. Flapper in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits on flush valves with or without mounting ears
- One year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Collection:
- Sure-Fit
- Color Finish Name:
- Black
- Fits Model:
- Universal fit for 2" flush valve toilets
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in
- UPC:
- 039961005038
- Width:
- 4-1/4 in