Trip Lever in Chrome
Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish
- Push button for easy activation
- Easy to install
- Fits most American Standard™ and Universal-Rundle® brand toilets
- One year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Toilet, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961006912
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in