Trip Lever in Polished Brass
Trip Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replace your broken tank lever with a good quality, Brass finish upgrade
- Trims/bends to fit most front, side and angle-mount tanks
- Easy to install, Universal design
- Durable brass arm
- Self-tightening locknut won’t loosen over time
- 3 year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/2 in
- Handle Material:
- Plastic
- Handle Type:
- Tank Lever
- Installation Type:
- Universal Mount
- Length:
- 1-1/2 in
- Material:
- Plastic, Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039961006851
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in