This product requires certification to purchase.

9V Digital HVAC Multimeter and Clamp Motor Combination

Fluke Corporation

Fluke 116 9V Digital HVAC Multimeter and Clamp Motor Combination

  • Fast #
  • Part #F116322
  • Item #3626589
  • Manufacturer Part #FLUKE-116/322
3.6 out of 5 Customer Rating
Brand image
Fluke Corporation

Fluke 116 9V Digital HVAC Multimeter and Clamp Motor Combination

  • Fast #
  • Part #F116322
  • Item #3626589
  • Manufacturer Part #FLUKE-116/322
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
No
Collection:
Fluke 116
Power Source:
Battery
Temperature Range:
-40 to 400 Deg C (-40 to 752 Deg F)
UL Listed:
No
UPC:
095969399746
Volts:
600V
Weight:
550 g