Wi-Fi 600V 600A True RMS Wireless HVAC Clamp Meter
Wi-Fi 600V 600A True RMS Wireless HVAC Clamp Meter
Product Details
Product Details
Specifications
- AMP:
- 600
- Application:
- HVAC
- Automatic Shut-Off:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Height:
- 9-3/50
- Meter Type:
- Clamp Meter
- Power Source:
- Battery
- Temperature Range:
- 14 to 752 Deg F (-10 to 400 Deg C)
- UL Listed:
- No
- Volts:
- 600V
- Weight:
- 419
- Width:
- 3-3/10
- Wireless Communication:
- Wi-Fi