This product requires certification to purchase.

3.5 oz Metal White Pipe Joint Compound

Fluoramics

3.5 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #FFORMULA8
  • Item #3716870
  • Manufacturer Part #FORMULA-8
5 out of 5 Customer Rating
Brand image
Fluoramics

3.5 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #FFORMULA8
  • Item #3716870
  • Manufacturer Part #FORMULA-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
3500 psi
Size
3.5 oz
Characteristics & Features
Color
White
Warranty & Product Information
ASTM
ASTM E-659
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pipe Compatibility
Metal
UL Listed
No