3 in. Alloy Steel Flanged Sleeved Plug Valve
3 in. Alloy Steel Flanged Sleeved Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust, bi-directional, fully adjustable in-line & external sealing
- Low emission stem seal
- Cavity free
- Maintenance free
- Non-lubricated
- Firesafe per API 607 - optional
- Quarter-turn operation
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5, ANSI Class 150
- API:
- API 598, API 599, API 607, API 641
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.42, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-351 Grade CN7M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 10497, ISO 15848-1
- Length:
- 8 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-61
- Material:
- Nickel Alloy, Plastic, Fluorocarbon
- Material Type:
- Alloy 20, PTFE
- Pressure Class:
- 150#
- Valve Body Material:
- Alloy 20
- Valve Body Style:
- 2-way
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Fluorocarbon, PTFE
- Valve Size:
- 3 in
- Valve Type:
- Sleeved Plug Valve