3 in. Carbon Steel Flanged Wrench Plug Valve
3 in. Carbon Steel Flanged Wrench Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 599
- ASME:
- ASME Class 150
- ASTM:
- ASTM A-193 Grade B7
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 8 in
- MSS:
- MSS SP-55, MSS SP-61
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Type:
- Plug Valve