Repair System for Flushmate 504 Series Tanks
Repair System for Flushmate 504 Series Tanks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water savings for life
- Superior drain carry
- Fewer double flushes
- 5-year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- FM III 503 Series, K4484
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Flow Rate:
- 1.0 gpf
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 064871411228
- Width:
- 18 in