6 in. Stainless Steel Riser Clamp
6 in. Stainless Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Riser Clamp
- UL Listed:
- No