Boomerang 48" Wide 36 Watt Integrated LED 120V 80 CRI 4000K Flush Mount Ceiling Light
FMLBML Series Boomerang 48" Wide 36 Watt Integrated LED 120V 80 CRI 4000K Flush Mount Ceiling Light
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- FMLBML Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Dimmable:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 47-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 3400
- Material:
- Steel
- Number Of Hours:
- 500000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 8-3/4 in