1/2 x 3/4 in. Brass Full Port Sweat x Hose 600# Ball Valve
Figure 427A 1/2 x 3/4 in. Brass Full Port Sweat x Hose 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 4752-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2 in x 3/4 in. brass ball valve
- End Connections: SWT x Hose
- Valve Length: 2.83 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- Adjustable packing
- Includes cap, cap gasket and chain
- Not for use at or below ground level
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM B-124-C37700, ASTM B-16-C36000, ASTM A-283-D, ASTM S-30400
- Clean Bagged:
- No
- Collection:
- Figure 427A
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889229385
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve