1/2 in. Blank Sleeve Handle in Green
1/2 in. Blank Sleeve Handle in Green
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement handle
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- Brand Model Compatibility:
- Figure 420
- CSA Certified:
- CSA 9.1
- Color Finish Name:
- Green
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 2-11/25 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- UPC:
- 781889252505
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/4 in - 1/2 in