1/2 in. Electrogalvanized Steel Beam Clamp
1/2 in. Electrogalvanized Steel Beam Clamp
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Height:
- 3-5/8
- Length:
- 3-1/4
- Material:
- Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/2 in
- Thickness:
- 0.1875 in
- UL Listed:
- No
- UPC:
- 781889375747
- Work Load Limit:
- 1100