This product requires certification to purchase.

1/2 in. Replacement Screen for 559 Strainer

This product has been replaced by

FNW® Stainless Steel 304 Replacement Screen
FNW® 1/2 in. Stainless Steel 304 Replacement Screen
Manufacturer Part #FNW559BSD
FNW®

1/2 in. Replacement Screen for 559 Strainer

  • Fast #
  • Part #FNW559SD
  • Item #3790600
  • Manufacturer Part #559SD
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Stainless Steel 304 Replacement Screen
FNW® 1/2 in. Stainless Steel 304 Replacement Screen
Manufacturer Part #FNW559BSD
FNW®

1/2 in. Replacement Screen for 559 Strainer

  • Fast #
  • Part #FNW559SD
  • Item #3790600
  • Manufacturer Part #559SD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mesh Opening 1/32 in
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B1.20.1
ASTM:
ASTM A-167
Brand Model Compatibility:
559 Wye Strainer
End Connection 1:
Threaded
End Connection 2:
NPT
End Connections:
Threaded x NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-97/100 in
Length:
3-19/100 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
304
Mesh Size:
20
Product Type:
Screen
Strainer Type:
Wye
UPC:
781889236956